Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
KEE KLAMP

72", SAFETY YELLOW

  • Item # 1VL65
  • My Part #
  • Mfr. Model # KWIK SE
  • Catalog Page # N/A
  • UNSPSC # 24101809
72", SAFETY YELLOW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Handrails

Technical Specs

  • Overall Length 72"
  • Color SAFETY YELLOW
  • Includes All the Components for a Railing System in a Box
  • Overall Height 42"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms