Navigation Menu New

Access My Account, Order History, Lists and more here.

45AK97 11THY-BCM20M34-FTI-F UNSPSC # 40142501

Y Strainer: Bronze, 1 in, NPT, Mesh, 20 mesh, 200 psi, 4 1/2 in Ht

  • Item # 45AK97
  • Mfr. Model # 11THY-BCM20M34-FTI-F
  • UNSPSC # 40142501
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Bronze Y strainers resist corrosion from saltwater and have higher heat and electrical conductivity than most metals. These bronze (red brass) Y strainers protect pumps, control valves, regulators, and other process equipment from contaminants found in water, oil, gas, and steam applications.

Tap image to zoom.

Roll over image to zoom.

Y Strainer: Bronze, 1 in, NPT, Mesh, 20 mesh, 200 psi, 4 1/2 in Ht

  • Item # 45AK97
  • Mfr. Model # 11THY-BCM20M34-FTI-F
  • UNSPSC # 40142501
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Bronze Y strainers resist corrosion from saltwater and have higher heat and electrical conductivity than most metals. These bronze (red brass) Y strainers protect pumps, control valves, regulators, and other process equipment from contaminants found in water, oil, gas, and steam applications.

Technical Specs

  • Item Y Strainer
  • Pipe Size 1 in
  • Maximum Pressure at 100 deg F 200 psi
  • Length 4 1/2 in
  • Height 4 1/2 in
  • Blow Off Port 1/2 in
  • Screen Material 304 Stainless Steel
  • Mesh Size 20 mesh
  • Housing Material Bronze
  • Class 125
  • Cv Flow Factor 30 gpm
  • For Use With Gas, Oil, Steam, Water
  • Includes Screen Yes
  • Maximum Pressure 125 psi @ 450 Degrees F WSP, 200 psi @ 150 Degrees F WOG
  • Maximum Temperature 450 Degrees F
  • Micron Rating 840 micron
  • Port 1 Connection Size 1 in
  • Port 1 Connection Type NPT
  • Port 2 Connection Size 1 in
  • Port 2 Connection Type NPT
  • Port 3 Connection Size 1/2 in
  • Port 3 Connection Type NPT
  • Screen Area 9.54 sq in
  • Seal Material Fiber
  • Series F150
  • Standards ASME B16.8, ASTM B 584 C84400
  • Strainer Type Mesh

Bronze Y strainers resist corrosion from saltwater and have higher heat and electrical conductivity than most metals. These bronze (red brass) Y strainers protect pumps, control valves, regulators, and other process equipment from contaminants found in water, oil, gas, and steam applications.

Compliance and Restrictions

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).
Back to Top