TP
KECKLEY

Horizontal Piping-Mount Globe Float Valve, 5/16"-18 Rod Thread, Bronze

  • Item # 4PTV4
  • My Part #
  • Mfr. Model # 11/47SG/BB
  • Catalog Page # 2909
  • UNSPSC # 40141610
Horizontal Piping-Mount Globe Float Valve, 5/16"-18 Rod Thread, Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,108.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Automatically opens or closes when liquid reaches a predetermined level, this KECKLEY globe float valve can be used for filling control (close on level rise) or drainage control (open on level rise), in an open or closed tank, storage tanks, cooling towers, and reservoirs. Model is suitable where tight-closing valves are required. Not for use with chemicals harmful to brass, iron, or neoprene.

View More

Technical Specs

  • Item Globe Float Valve
  • Mounting Horizontal Piping
  • Size 1-1/4"
  • Connection Type NPT
  • Rod Thread 5/16"-18
  • Rod Length 16"
  • Rod Material Brass
  • Body Material Bronze
  • Valve Flow - Pressure (1) 1 psi
  • Valve Flow - Flow (1) 19 gpm
  • Valve Flow - Pressure (2) 40 psi
  • Valve Flow - Flow (2) 120 gpm
  • Max. Pressure 80 psi
  • Max. Temp. 35 Degrees to 125 Degrees F
  • Features Internal Pilot Control
  • Compliance N/A
  • Includes Lever, Rod, and Ball
  • Valve Material Bronze
  • Float Material Stainless Steel
  • Float Size 7"
  • Seat Single
  • Style Type 7
  • Service Dead End
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.