Skip Content

ST
KECKLEY

316 Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 1/2" Pipe Size

  • Item # 45AM27
  • My Part #
  • Mfr. Model # BVS2THFSSRGSL-050
  • Catalog Page # N/A
  • UNSPSC # 40141607
Ball Valve,SS,Seal Welded,0.5in,2160 CWP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.95 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • General Connection Type Female NPT
  • Valve Structure Seal-Welded
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • Port Full
  • Max. Pressure 2160 psi CWP
  • Max. Steam Pressure 200 psi WSP
  • Temp. Range -50 Degrees to 450 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Type Locking Lever
  • Handle Material 300 Stainless Steel
  • Stem Material 316 Stainless Steel
  • Body Seal Material Graphite
  • Features ISO Mounting Pad
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel
  • Standards API 598,Fugitive Emissions API 641 Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.