Navigation Menu New

Access My Account, Order History, Lists and more here.

45AL24 21/22RFY-CS045P34-GBI-SA7 UNSPSC # 40142501

2 1/2 in Y Strainer, Flanged, 3/64 in Mesh, 9 3/4 in Length, Carbon Steel

  • Item # 45AL24
  • Mfr. Model # 21/22RFY-CS045P34-GBI-SA7
  • UNSPSC # 40142501
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

2 1/2 in Y Strainer, Flanged, 3/64 in Mesh, 9 3/4 in Length, Carbon Steel

  • Item # 45AL24
  • Mfr. Model # 21/22RFY-CS045P34-GBI-SA7
  • UNSPSC # 40142501
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Y Strainer
  • Pipe Size 2 1/2 in
  • Connection Type Flanged
  • Housing Material Carbon Steel
  • Max. Pressure 150 psi @ 565 Degrees F WSP, 285 psi @ 100 Degrees F WOG
  • Length 9 3/4 in
  • Screen Material 304 Stainless Steel
  • Mesh 3/64 in
  • Gasket Material 304 Stainless Steel
  • Blow-off Port 1 in
  • Class 150
  • Standards ASME B16.5, ASTM A 216 Grade WCB
Back to Top