Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
K&E SAFETY

Railroad Hybrid Work Glove, Kevlar® Palm Material, Black, 2XL, PR 1

  • Item # 39F131
  • Mfr. Model # KE-GL37 XXL
  • Catalog Page # N/A
  • Catalog Group # H6319
  • UNSPSC # 46181504
Railroad Hybrid Work Glove, Kevlar® Palm Material, Black, 2XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Technical Specs

  • Item Railroad Hybrid Work Glove
  • Size 2XL
  • Color Black
  • Palm Material Kevlar(R)
  • Palm Construction Double Stitching
  • Back Material Nomex
  • Knuckle Padding Material Thermoplastic Rubber
  • Stitching Material Kevlar(R)
  • Cuff Gauntlet
  • Closure Type Hook-and-Loop
  • Finger Style Full/Reinforced Fingertips
  • Thumb Style Keystone
  • Lining Foam
  • Application Railroad, Oil, Steel, Mining, Construction
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None