Navigation Menu New

Access My Account, Order History, Lists and more here.

54EM56 LED6C11250 UNSPSC # 39111606

Pond Light System: 11 W, 120V AC, 250 ft Cord Lg, 6 bulbs

  • Item # 54EM56
  • Mfr. Model # LED6C11250
  • UNSPSC # 39111606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pond Light System: 11 W, 120V AC, 250 ft Cord Lg, 6 bulbs

  • Item # 54EM56
  • Mfr. Model # LED6C11250
  • UNSPSC # 39111606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pond Light System
  • Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
  • Compatible with Manufacturer Model Number 2400VFX050, 2400VFX100, 2400VFX150, 3.1JF100, 3.1JF150, 3.1JF200, 3.1JF250, 3400HVFX100, 3400JF050, 3400JF100, 3400JF150, 3400VFX050, 3400VFX100, 3400VFX150, 4400HJF100, 4400HVFX100, 4400HVFX150, 4400JF100, 4400JF150, 4400VFX100, 4400VFX150, 4400VFX200, 5.1JF100, 5.1JF150, 5.1JF200, 5.1VFX200, 8400JF100, 8400JF150, 8400JF200, 8400JF250, 8400VFX100, 8400VFX150, 8400VFX200
  • Cord Length 250 ft
  • Includes (4) Light Kits, Spacers and Hardware Multiple Float Sizes
  • Lighting Technology LED
  • Nameplate Voltage 120V AC
  • Number of Lights 6
  • Power Consumption 11 W
  • Brightness (Maximum) 910 lm
  • Compatible with Brand Kasco
  • Compatible with Series J; VFX
  • Electrical Connection Type Plug-In
  • Features 2 Way Adjustable Bracket, Each Fixture has its Own IP68 Connector, Energy Efficient Lighting, Industrial Strength Design, Salt Water Compatible, Warm LED Light Output
  • Frequency 60 Hz
  • Included Lens Colors Amber, Blue, Green, Red
  • IP Rating IP68
  • Manufacturer Warranty Length 2 yr
  • Mount Type Bracket
  • Overall Width 5 in
  • Power Output 11 W
  • Power Source Electric Power Cord
  • Standards CSA Certified, NEC Certified, UL Listed

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top