Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Fountain Pump: 3 hp, 240V AC, 24 ft Max. Spray Ht, 48 ft Max. Spray Wd, 200 ft Cord Lg

Item 
13T397
Mfr. Model 
3.1JF200

Product Details

Catalog Page
2640
Horsepower
3 hp
Nameplate Voltage
240V AC
Min. Depth Required
24 in
Max. Spray Height
24 ft
Max. Spray Width
48 ft
Spray Patterns
Birch; Juniper; Linden; Redwood; Spruce; Willow
Cord Length
200 ft
Electrical Connection Type
Hardwired
Brand
KASCO
Duty Cycle
Continuous
Phase
Single
Number of Spray Patterns
5
Compatible with Media Type
Oxygen
Manufacturer Part Number
3.1JF200
Housing Material
Stainless Steel
Mounting Orientation
Submersible
RPM (Maximum)
1,750 RPM
Thermal Overload Protection
Yes
Standards
ETL Listed
Overall Height
50 in
Overall Width
50 in
Overall Length
26 in
Manufacturer Warranty Length
5 yr
UNSPSC
40151503
Country of Origin
USA (subject to change)
Product Description

Pond decorative fountain systems spray water into the air in different patterns. They do not adequately aerate bodies of water like fountain aerators.

Compatible Products