Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Fountain Aerator: 1/2 hp, 120V AC, 5 ft Max. Spray Ht, 15 ft Max. Spray Wd, 50 ft Cord Lg

Item 
13T402
Mfr. Model 
2400VFX050

Product Details

Catalog Page
2640
Horsepower
1/2 hp
Nameplate Voltage
120V AC
Min. Depth Required
15 in
Surface Acreage
1/2 acre
Max. Spray Width
15 ft
Max. Spray Height
5 ft
Spray Patterns
High Flow V Pattern
Cord Length
50 ft
Brand
KASCO
Electrical Connection Type
Plug-In
Includes
Control Panel; Float With Screen; Mooring Lines; Motor Unit
Duty Cycle
Continuous
Manufacturer Warranty Length
2 yr
Number of Spray Patterns
1
Manufacturer Part Number
2400VFX050
Phase
Single
Overall Height
28 in
Standards
CSA Certified; ETL Listed; NEC Certified; UL Listed
Impeller Material
Delrin Thermoplastic
RPM (Maximum)
1,750 RPM
Thermal Overload Protection
Yes
Overall Length
17 in
Overall Width
28 in
Seal Material
Carbon Ceramic
UNSPSC
40151503
Country of Origin
USA (subject to change)
Product Description

These aerators turn over pond water by spraying water into the air. Fountain aerators float and have a power cord to reach the shore.

Compatible Products