Skip Content

TP
KASCO

2 HP Pond Decorative Fountain System, 240V Voltage, 10 Full Load Amps, 2160 Full Load Watts

  • Item # 16A125
  • My Part #
  • Mfr. Model # 8400JF250
  • Catalog Page # N/A
  • UNSPSC # 40151503
Pond Decorative Fountain System,23 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,039.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 161.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pond Decorative Fountain System
  • HP 2
  • Voltage 240V
  • Full Load Amps 10
  • Cord Length 250 ft.
  • Spray Pattern (6) Changeable Spray Patterns, Height x Width of Patterns: Linden = 18" x 30", Willow = 12.5" x 28", Juniper = 8" x 46", Redwood = 22" x 7", Spruce = 19"
  • Max. Spray Width 46 ft.
  • Max. Spray Height 22 ft.
  • Length 23"
  • Width 50"
  • Height 50"
  • Hz 60
  • Installation Position Vertical and Floating in Water
  • Motor Type PSC
  • Motor RPM 1750
  • Duty Continuous
  • Overload Protection Yes
  • Includes (6) Nozzle Spray Patterns. Rain-Proof Control Center with 20 amp GFCB, 24 hr. Adjustable Timer and adjustable Timer for optional light kit.
  • Impeller Material Polypropylene
  • Seal Material Carbon and Ceramic
  • Features Accepts Optional Light Kit Mfr. No. LR375
  • Agency Compliance cETL to UL and CSA Standards
  • Cord Type SJTOW
  • Inlet Screen/ Flooded
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Bahrain, Germany, Ecuador, Egypt, Finland, France, Guatemala, India, Iraq, Jordan, Kuwait, Lebanon, Libya, Mexico, Norway, Oman, Poland, Qatar, Russian Federation, Saudi Arabia, Sweden, Singapore, Vietnam, and South Africa.


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.