Skip Content
TP
KASCO

1/2 HP Pond Decorative Fountain System, 120 Voltage, 6.6 Full Load Amps

  • Item # 54EL85
  • My Part #
  • Mfr. Model # 2400SF050
  • Catalog Page # N/A
  • UNSPSC # 0
Pond Fountain System,1/2 HP,Cord 50 ft L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,619.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 51.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pond Decorative Fountain System
  • HP 1/2
  • Voltage 120
  • Full Load Amps 6.6
  • Cord Length 50 ft.
  • Spray Pattern Over 30 Laminar Display Options
  • Max. Spray Width 25 ft.
  • Max. Spray Height 8 ft.
  • Length 25"
  • Width 18"
  • Height 25"
  • Hz 60
  • Installation Position Vertical
  • Motor Type Permanent Split Capacitor
  • Motor RPM 3400
  • Duty Continuous
  • Overload Protection Yes
  • Includes (30) Plugs for Nozzle, Bottom Screen, Power Cord, (3) 50 ft. Mooring Ropes
  • Impeller Material Composite
  • Seal Material Carbon and Ceramic
  • Agency Compliance CSA/ETL/UL
  • Amps 6.6
  • Bearing Type Ball
  • Cord Size 16/3
  • Cord Type SJTOW
  • Housing Material Marine-Grade Stainless Steel
  • Impeller Type Propeller
  • Manufacturers Warranty Length 2 yr.
  • Motor Enclosure 304 Stainless Steel
  • Phase 1
  • Thermal Protection Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.