Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KARGO MASTER

Water Cooler Holder, Steel, 20 lb. Load Capacity

  • Item# 1TLY4
  • Mfr. Model# A31160
  • Catalog Page# N/A
  • UNSPSC# 30191501
Water Cooler Holder, Steel, 20 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ladder Accessories

Technical Specs

  • Item Water Cooler Holder
  • Material Steel
  • Load Capacity 20 lb.
  • For Use With Mfr. No. S04000-L01000, S06000-L01000, S06000-L01040, S06010-L01000, S06010-L01040
  • Finish Powder Coated
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms