Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KARGO MASTER

Over Cab Ladder Rack Combination, Steel, 1700 lb. Load Capacity, Adjustable Up To

  • Item# 7YT33
  • Mfr. Model# S06000-L01000
  • Catalog Page# N/A
  • UNSPSC# 30191501
Over Cab Ladder Rack Combination, Steel, 1700 lb. Load Capacity, Adjustable Up To close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,388.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 186.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Truck and Van Rooftop Ladder Carriers
Kargo Master®
• Powder-coated paint finish
PRO II™ Over Cab Ladder Rack Combination
Custom designed to fit your truck. Removable ladder rack is made of strong, 2" high-tensile round steel tubing. Front overhang extends over windshield to control long cargo and protects entire cab roof and windshield. Feature corrosion-resistant hardware and self-locking nyloc nuts. Include side channel kit and leg crossbar kit. Rear crossbar is removable for transporting tall cargo.

View More

Technical Specs

  • Item Over Cab Ladder Rack Combination
  • Material Steel
  • Load Capacity 1700 lb.
  • For Use With F250 & F350 Crew Cab & Super Crew, Long Bed Pickup Trucks
  • Finish Marine Grade Powder Coated
  • Includes Side Channels, Ford Super Crew Legs & Bars (Without Shell), Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.