Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KARGO MASTER

Cross Bar, Aluminum, 1000 lb. Load Capacity

  • Item# 2WMG7
  • Mfr. Model# A31690
  • Catalog Page# N/A
  • UNSPSC# 30191501
Cross Bar, Aluminum, 1000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ladder Accessories

Product Details

Truck and Van Rooftop Ladder Carriers
Kargo Master®
• Powder-coated paint finish
PRO IV™ Ladder Rack and Crossbar
Feature 2"-dia. aircraft aluminum alloy tubing. Adjustable to fit all full size trucks. Removable crossbar. Optional fourth crossbar available. All mounting hardware included.

View More

Technical Specs

  • Item Cross Bar
  • Material Aluminum
  • Load Capacity 1000 lb.
  • For Use With Full Size Trucks
  • Finish Marine Grade Powder Coated
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms