Welding Jacket

7 products found with these common attributes:
  • Brand KAREWEAR
  • Item Welding Jacket
  • Length 30"
  • Color Green
  • Material Sateen w/Cane Back and Kevlar(R) Thread
Narrow your results by
Size
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
Green Sateen w/Cane Back and Kevlar® Thread Welding Jacket, Size: 2XL, 30
804GRCN2XL
2XL

$56.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $56.50 / each

Technical Specs

  • Item Welding Jacket
  • Size 2XL
  • Length 30"
  • Color Green
  • Material Sateen w/Cane Back and Kevlar(R) Thread
Green Sateen w/Cane Back and Kevlar® Thread Welding Jacket, Size: 3XL, 30
804GRCN3XL
3XL

$56.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $56.50 / each

Technical Specs

  • Item Welding Jacket
  • Size 3XL
  • Length 30"
  • Color Green
  • Material Sateen w/Cane Back and Kevlar(R) Thread
Green Sateen w/Cane Back and Kevlar® Thread Welding Jacket, Size: 4XL, 30
804GRCN4XL
4XL

$56.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $56.50 / each

Technical Specs

  • Item Welding Jacket
  • Size 4XL
  • Length 30"
  • Color Green
  • Material Sateen w/Cane Back and Kevlar(R) Thread
Green Sateen w/Cane Back and Kevlar® Thread Welding Jacket, Size: L, 30
804GRCNL
L

$56.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $56.50 / each

Technical Specs

  • Item Welding Jacket
  • Size L
  • Length 30"
  • Color Green
  • Material Sateen w/Cane Back and Kevlar(R) Thread
Green Sateen w/Cane Back and Kevlar® Thread Welding Jacket, Size: M, 30
804GRCNM
M

$56.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $56.50 / each

Technical Specs

  • Item Welding Jacket
  • Size M
  • Length 30"
  • Color Green
  • Material Sateen w/Cane Back and Kevlar(R) Thread
Green Sateen w/Cane Back and Kevlar® Thread Welding Jacket, Size: S, 30
804GRCNS
S

$56.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $56.50 / each

Technical Specs

  • Item Welding Jacket
  • Size S
  • Length 30"
  • Color Green
  • Material Sateen w/Cane Back and Kevlar(R) Thread
Green Sateen w/Cane Back and Kevlar® Thread Welding Jacket, Size: XL, 30
804GRCNXL
XL

$56.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $56.50 / each

Technical Specs

  • Item Welding Jacket
  • Size XL
  • Length 30"
  • Color Green
  • Material Sateen w/Cane Back and Kevlar(R) Thread
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More