Skip Content

TP
KARCHER

Light Duty (0 to1999 psi) Electric Cart Pressure Washer, Cold Water Type, 1.9 gpm, 1300 psi

  • Item # 54LM04
  • My Part #
  • Mfr. Model # HD 1.9/1300 Ed
  • Catalog Page # N/A
  • UNSPSC # 47121805
Pressure Washer,Cold Water,1300 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,024.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 175.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Light Duty (0 to1999 psi)
  • Operating Pressure 1300 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Flow Rate Range 0-1.9 gpm
  • Pressure Washer Flow Rate 1.9 gpm
  • Detergent Injection System Yes
  • HP 2.0
  • Volts/Phase 120/1
  • Pump Type Triplex
  • Pump Drive Direct
  • Piston Material Ceramic
  • Usable Hours per Week 20+
  • Amps AC 20
  • Plug Type 5-20P
  • Hose Dimensions 50 ft.
  • Water Input Temp. 0 to 122 Degrees F
  • Water Output Temp. 0 to 122 Degrees F
  • Includes Gun, Hose, Lance, Chemical Injector, (5) Nozzles
  • Standards ETL
  • Warranty 7 yr. Pump
  • Length 41"
  • Width 22"
  • Height 25"
  • Net Weight 146 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.