DV
KARCHER

Heavy Duty (2800 to 3299 psi) Electric Cart Pressure Washer, Cold Water Type, 3.5 gpm, 3000 psi

  • Item # 20KP92
  • My Part #
  • Mfr. Model # HD 3.5/30 -4S EA
  • Catalog Page # 1588
  • UNSPSC # 47121805
Heavy Duty (2800 to 3299 psi) Electric Cart Pressure Washer, Cold Water Type, 3.5 gpm, 3000 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Compact, highly mobile unit is constructed of lightweight polypropylene and designed for ease of use and user-friendly ergonomics. Axial pump has corrosion-resistant brass cylinder heads. Includes stainless steel lance with 360° radius and triple nozzle.

View More

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Heavy Duty (2800 to 3299 psi)
  • Operating Pressure 3000 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Flow Rate Range 3-3.9 gpm
  • Pressure Washer Flow Rate 3.5 gpm
  • Detergent Injection System Yes
  • HP 18.5
  • Volts/Phase 230/1
  • Pump Type Karcher Axial
  • Pump Drive Direct
  • Piston Material Ceramic
  • Usable Hours per Week 20+
  • Amps AC 30
  • Plug Type 6-30P
  • Hose Dimensions 33 ft.
  • Includes Power Nozzle, Trigger Gun, Water Cooled Motor
  • Standards UL, CSA
  • Warranty 1 yr.
  • Length 51"
  • Width 27"
  • Height 33"
  • Net Weight 168 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms