DV
KARCHER

Extension Wand Set, 66 in., 2100 psi

  • Item # 36RM50
  • My Part #
  • Mfr. Model # FOUR PIECE EXTENSION WAND
  • Catalog Page # 1592
  • UNSPSC # 47121903
Extension Wand Set, 66 in., 2100 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The zinc-plated steel tubes have a 1/4" diameter. The molded plastic grips provide comfortable hand positioning to reduce user fatigue.

View More

Technical Specs

  • Item Extension Wand Set
  • Length 66"
  • Max. Pressure 2100 psi
  • Max. Flow 2.9 gpm
  • Inlet Bayonet Male
  • Outlet Bayonet Female
  • Max. Fluid Temp. 122 Degrees F
  • Material Aluminum
  • Includes 4 Sections
  • For Use With Karcher Electric Pressure Washers and Accessories
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms