Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
KAPPLER

Hooded Chemical Resistant Coveralls with Elastic Cuff, Yellow, L/XL, Zytron® 100

  • Item # 3PKX9
  • Mfr. Model # Z1B428 LG/XL
  • Catalog Page # N/A
  • Catalog Group # E4747
  • UNSPSC # 46181503
Hooded Chemical Resistant Coveralls with Elastic Cuff, Yellow, L/XL, Zytron® 100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hooded Chemical Resistant Coveralls
  • Size L/XL
  • Material Zytron(R) 100
  • Color Yellow
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Closure Type Zipper
  • Seam Style Bound
  • Standards ASTM D751, D3787
  • Features Zipper Front, Attached Hood, Elastic Wrists, Ankles and Face Opening
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms