Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KAPPLER

Level A Front-Entry Encapsulated Suit, Charcoal, Size 3XL, Zytron 500

  • Item# 3PLF5
  • Mfr. Model# Z5H580 CH 2X/3X
  • Catalog Page# N/A
  • Catalog Group# E4765
  • UNSPSC# 46181504
Level A Front-Entry Encapsulated Suit, Charcoal, Size 3XL, Zytron 500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Encapsulated Suit
  • Level A
  • Size 3XL
  • Material Zytron 500
  • Entry Front
  • Glove Material Butyl
  • Color Charcoal
  • Lens Material Fluorinated ethylene propylene
  • Seam Style Hot Air Taped
  • Closure Type Gas Tight Zipper, Double Storm Flap with Hook-and-Loop
  • Standards ASTM F1001
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.