Skip Content

DG
KAPPLER

Level B Rear-Entry Encapsulated Suit, Tan, XL, Zytron® 300 Material

  • Item # 3PLD8
  • My Part #
  • Mfr. Model # Z3H571 LG/XL
  • Catalog Page # N/A
  • Catalog Group # E4758
  • UNSPSC # 46181503
Encapsulated Suit,L/XL,Zytron 300,Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Encapsulated Suit
  • Level B
  • Entry Rear
  • Disposable Clothing Size XL
  • Disposable Clothing Primary Material Zytron(R) 300
  • Ankle Style With Attached Socks/Boot Flaps
  • Closure Type Double Storm Flap with Hook-and-Loop Closure, Cloth Zipper
  • Cuff Style Elastic
  • Color Tan
  • Seam Style Single-Taped
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products