Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KAPPLER

Level B Rear-Entry Encapsulated Suit, Gray, Size L/XL, Zytron 200

  • Item# 3PKH7
  • Mfr. Model# Z2H371 LG/XL
  • Catalog Page# N/A
  • Catalog Group# E4776
  • UNSPSC# 46181503
Level B Rear-Entry Encapsulated Suit, Gray, Size L/XL, Zytron 200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Encapsulated Suit
  • Level B
  • Size L/XL
  • Material Zytron 200
  • Entry Rear
  • Color Gray
  • Seam Style Single-Taped
  • Closure Type Double Storm Flap with Hook-and-Loop Closure, Cloth Zipper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.