Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KAPPLER

Level A Front-Entry Encapsulated Suit, Charcoal, Size 4XL, Zytron 500

  • Item# 3PKE6
  • Mfr. Model# Z5H550 4X CH
  • Catalog Page# N/A
  • Catalog Group# E4763
  • UNSPSC# 46181503
Level A Front-Entry Encapsulated Suit, Charcoal, Size 4XL, Zytron 500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Encapsulated Suit
  • Level A
  • Size 4XL
  • Material Zytron 500
  • Entry Front
  • Glove Material Butyl
  • Color Charcoal
  • Lens Material Fluorinated ethylene propylene
  • Seam Style Hot Air Taped
  • Closure Type Gas Tight Zipper, Double Storm Flap with Hook-and-Loop
  • Standards ASTM F1001, ASTM F1052
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.