Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KAPPLER

Collared Chemical Resistant Coveralls with Elastic Cuff, Gray, L/XL, Zytron® 200

  • Item# 3PKG6
  • Mfr. Model# Z2H417 LG/XL
  • Catalog Page# N/A
  • Catalog Group# E4773
  • UNSPSC# 46181503
Collared Chemical Resistant Coveralls with Elastic Cuff, Gray, L/XL, Zytron® 200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Collared Chemical Resistant Coveralls
  • Size L/XL
  • Material Zytron(R) 200
  • Color Gray
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Closure Type Zipper
  • Seam Style Sealed
  • Standards ASTM D751, D3787
  • Features Zipper Front, Collar, Elastic Wrists and Ankles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.