Skip Content
DG
KAPPLER

Barrier Gown,L,White,Hook And Loop/Ties

  • Item # 3RLE5
  • My Part #
  • Mfr. Model # LS101WHLGR
  • Catalog Page # N/A
  • Catalog Group # F0564
  • UNSPSC # 42131612
Barrier Gown,L,White,Hook And Loop/Ties close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Barrier Gown
  • Size L
  • Material Microporous Film Provent 7000
  • Color White
  • Closure Type Hook And Loop/Ties
  • Cuff Style Knit
  • Seam Style Sewn
  • Standards ASTM 1670
  • Features Knit Cuffs, Attached Ties at Waist and Hook and Loop at Neck
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products