TP
KAPAK BY AMPAC

Retort Pouch, 2.50 mil, Silver, Width 6-1/2", Length 8", 1000 PK

  • Item # 30WP22
  • My Part #
  • Mfr. Model # 602B-1M
  • Catalog Page # N/A
  • UNSPSC # 24121502
Retort Pouch, 2.50 mil, Silver, Width 6-1/2", Length 8", 1000 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Bags and Bag Accessories~Open Poly Bags


$322.32 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Retort Pouch
  • Width 6-1/2"
  • Length 8"
  • Depth 0
  • Thickness 2.50 mil
  • Color Silver
  • Bag Material Metalized Polyester (METPET/PET)
  • Bag Features Standard
  • Open/Reclosable Open
  • Bag Closure Type None
  • FDA Compliant No
  • Bag Package Configuration Flat Pack
  • Write on Surface No
  • Hang Hole No
  • Bag Item Retort Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms