Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
KANTEK

Black, Ballistic Nylon Roller Laptop Case, Fits Laptop Up to 15.6"

  • Item# 23K293
  • Mfr. Model# KTKLGCC222
  • Catalog Page# N/A
  • UNSPSC# 53121705
Black, Ballistic Nylon Roller Laptop Case, Fits Laptop Up to 15.6" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Roller Laptop Case
  • Fits Laptop Up to 15.6"
  • Color Black
  • Material Ballistic Nylon
  • Length 23-3/4"
  • Width 11-1/4"
  • Depth 15-1/2"
  • Includes Removable Sleeve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms