Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KANTEK Printer Stand: Black, 24 1/2 in Overall Ht, 17 in Overall Wd, 13 1/4 in Overall Dp, 3 Shelves

Item 
23K282
Mfr. Model 
KTKPS540

Product Details

Catalog Page
N/A
Brand
KANTEK
Product Type
Printer Stand
Overall Height
24-1/2 in
Overall Width
17 in
Overall Depth
13-1/4 in
Number of Shelves
3
Material
Plastic
Color
Black
Weight Capacity
75 lb
Number of Drawers
1
Adjustable Shelf Height
Yes
Caster Type
(2) Locking; (2) Swivel
Number of Casters
4
Locking Casters
Yes
Assembly
Unassembled
UNSPSC
43211613
Country of Origin
Taiwan (subject to change)