Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
KANTEK

Luggage Cart, Continuous Frame, 200 lb., Overall Width 5", Overall Height 39"

  • Item# 23K289
  • Mfr. Model# KTKLGLC200
  • Catalog Page# N/A
  • UNSPSC# 24101504
Luggage Cart, Continuous Frame, 200 lb., Overall Width 5", Overall Height 39" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Luggage Cart
  • Load Capacity 200 lb.
  • Overall Height 39"
  • Overall Width 5"
  • Overall Depth 15-3/4"
  • Noseplate Width 13-1/4"
  • Noseplate Depth 11"
  • Material Steel/Aluminum
  • Color Black
  • Folded Height 24-1/2"
  • Folded Width 16"
  • Folded Depth 5-3/8"
  • Includes Locking Safety Straps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.