Navigation Menu New

Access My Account, Order History, Lists and more here.

54ZY18 K045TUD UNSPSC # 27112120

Tap image to zoom.

Roll over image to zoom.

Cantilever Clamp, Steel, Zinc Plated, 4 1/2 in Max. Opening, 3 13/16 in Throat Depth

  • Item # 54ZY18
  • Mfr. Model # K045TUD
  • UNSPSC # 27112120
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cantilever Clamp
  • Body Material Steel
  • Max. Opening 4 1/2 in
  • Throat Depth 3 13/16 in
  • Body Finish Zinc Plated
  • Anvil Material Copper Plated Steel
  • Clamping Pressure 1,250 lb
  • Features Slide Bar Handle
Back to Top