Navigation Menu New

Access My Account, Order History, Lists and more here.

54ZY02 K045TDW UNSPSC # 27112120

Tap image to zoom.

Roll over image to zoom.

Cantilever Clamp, Steel, Zinc Plated, 4 1/2 in Max. Opening, 2 5/8 in Throat Depth

  • Item # 54ZY02
  • Mfr. Model # K045TDW
  • UNSPSC # 27112120
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cantilever Clamp
  • Body Material Steel
  • Max. Opening 4 1/2 in
  • Throat Depth 2 5/8 in
  • Body Finish Zinc Plated
  • Anvil Material Copper Plated Steel
  • Clamping Pressure 1,700 lb
  • Features Weaver Grip
Back to Top