Navigation Menu New

Access My Account, Order History, Lists and more here.

54ZX93 K015R UNSPSC # 27112120

Tap image to zoom.

Roll over image to zoom.

Cantilever Clamp, Steel, Zinc Plated, 1 1/2 in Max. Opening, 1 in Throat Depth

  • Item # 54ZX93
  • Mfr. Model # K015R
  • UNSPSC # 27112120
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cantilever Clamp
  • Body Material Steel
  • Max. Opening 1 1/2 in
  • Throat Depth 1 in
  • Body Finish Zinc Plated
  • Anvil Material Copper Plated Steel
  • Clamping Pressure 600 lb
  • Features Round Handle
Back to Top