Navigation Menu New

Access My Account, Order History, Lists and more here.

54ZX92 K007R UNSPSC # 27112120

Tap image to zoom.

Roll over image to zoom.

Cantilever Clamp, Steel, Zinc Plated, 3/4 in Max. Opening, 3/8 in Throat Depth

  • Item # 54ZX92
  • Mfr. Model # K007R
  • UNSPSC # 27112120
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cantilever Clamp
  • Body Material Steel
  • Max. Opening 3/4 in
  • Throat Depth 3/8 in
  • Body Finish Zinc Plated
  • Anvil Material Copper Plated Steel
  • Clamping Pressure 200 lb
  • Features Round Handle
Back to Top