Navigation Menu New

Access My Account, Order History, Lists and more here.

38NE15 K010R UNSPSC # 27112120

Tap image to zoom.

Roll over image to zoom.

Cantilever Clamp, Steel, Zinc Plated, 1 in Max. Opening, 1/2 in Throat Depth

  • Item # 38NE15
  • Mfr. Model # K010R
  • UNSPSC # 27112120
  • Catalog Page # 834 834
Country of Origin USA. Country of Origin is subject to change.

The Kant-Twist™ Steel Cantilever Clamp features a T-handle and deep throat, with free-floating jaws that self-adjust to non-parallel surfaces. The clamp closes completely and will not walk off center, due to the fact that there is no unsupported screw or loose pad. Copper-plated jaws and screws are ideal for welding.

Technical Specs

  • Item Cantilever Clamp
  • Body Material Steel
  • Max. Opening 1 in
  • Throat Depth 1/2 in
  • Body Finish Zinc Plated
  • Anvil Material Copper Plated Steel
  • Clamping Pressure 350 lb

The Kant-Twist™ Steel Cantilever Clamp features a T-handle and deep throat, with free-floating jaws that self-adjust to non-parallel surfaces. The clamp closes completely and will not walk off center, due to the fact that there is no unsupported screw or loose pad. Copper-plated jaws and screws are ideal for welding.

Back to Top