Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KANOMAX Indoor Air Quality Tester: Carbon Dioxide/Carbon Monoxide, Digital Display, 2212, NIST, LCD

Item 
3JDX4
Mfr. Model 
2212

Product Details

Catalog Page
N/A
Gases Detected
  • Carbon Dioxide
  • Carbon Monoxide
Alert Type
Digital Display
Brand
KANOMAX
Manufacturer Part Number
2212
Calibration Certificate Type
NIST
Digital Display Screen Type
LCD
Includes
Calibration Cap; Carrying Case; Connection Tube; Meter; Probe; Probe Stand; RS-232C Cable; USB to Serial Adapter
Maximum Carbon Dioxide Measured
5,000 ppm
Maximum Carbon Monoxide Measured
500 ppm
Maximum Relative Humidity Measured
98 %
Maximum Temperature Measured
140 °F
Minimum Carbon Dioxide Measured
0 ppm
Minimum Carbon Monoxide Measured
0 ppm
Minimum Relative Humidity Measured
2 %
Minimum Temperature Measured
-4 °F
Number of Records Stored
1,500
PPM Accuracy
  • ±3% or ±3ppm (Carbon Monoxide) (Whichever is Greater)
  • ±3% or ±50 ppm (Carbon Dioxide) (Whichever is Greater)
Power Source
Battery
Relative Humidity Accuracy
±2 % from 2 to 80% RH; ±3 % from 80 to 98% RH
Temperature Accuracy
+/-1°
Testing Functions
  • Relative Humidity
  • Temperature
Auto Power Off
No
Low Battery Indicator
Yes
Batteries Included
Yes
Battery Run Time
10 hr
Battery Size
AAA
Battery Voltage
1.5V
Manufacturer Warranty Length
1 yr
UNSPSC
77121501
Country of Origin
China (subject to change)
Product Description

Multi-gas analyzers feature multiple sensors or sensing elements that detect and measure the presence of specific gases in the air.