Skip Content

C3
KAMP-RITE TENT COT INC

Emergency Treatment Cot,350 lb.

  • Item # 44ZE08
  • My Part #
  • Mfr. Model # STAR911
  • Catalog Page # 1819
  • UNSPSC # 56101513
Emergency Treatment Cot,350 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $269.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The START (Simple Triage and Rapid Treatment) cot is a portable and convenient tool for disaster relief or any medical situation. Developed specifically for medical and emergency services staff. Includes a removable and machine washable pad. Features multiple positions for both the head and feet ends.

View More

Technical Specs

  • Item Emergency Treatment Cot
  • Length 78"
  • Width 28"
  • Height 17"
  • Material of Construction Metal/Fabric
  • Color Green
  • Weight Capacity 350 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.