TP
KABELSCHLEPP

Varitrak MC,Open,Nylon/Alum,W7.57In,L1Ft

  • Item # 4NGH2
  • My Part #
  • Mfr. Model # MC1250-6.00-RS-300-1V1
  • Catalog Page # N/A
  • UNSPSC # 24101707
Varitrak MC,Open,Nylon/Alum,W7.57In,L1Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $138.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.091 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Varitrak® Cable and Hose Carriers
• Snap-together link design Aluminum crossbars
Open-style carriers are made of high-strength plated steel side bands with extruded aluminum framestay crossbars. Withstand extremes in heat and cold. Snap-in vertical dividers.

View More

Technical Specs

  • Item Cable and Hose Carrier
  • Type Varitrak MC Nylon/Alum
  • Style Open
  • Frame Stay Twist In Twist Out Alum Bar
  • Outside Width 7.57" / 192.3mm
  • Cavity Width 6" / 152.4mm
  • Cavity Height 3.70"/94.0mm
  • Link to Link Pitch 4.92"/125.0mm
  • Number of Links 3
  • Loop Length 46.97"/1193.0mm
  • Loop Height 27.40"/696.0mm
  • Height 3.78" / 96mm
  • Length 1'
  • Bend Radius 11.81" / 300mm
  • Crossbar Material Aluminum
  • For Use With 2ATP1
  • Includes No Bracket Included
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.