Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
KABELSCHLEPP

Uniflex(TM),Tube,Nylon,Width 146mm,5Ft

  • Item # 2AUA9
  • My Part #
  • Mfr. Model # 0555.060.125.1255
  • Catalog Page # N/A
  • UNSPSC # 24141510
Uniflex(TM),Tube,Nylon,Width 146mm,5Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Keep your cables safe and organized in long and short distances with the Uniflex cable and hose carrier. The flexible, yet durable design features high-strength, glass fiber-reinforced nylon links for superior durability and impact-resistance. The links can be opened and closed easily. Use in applications requiring miniature, durable, lightweight, nonconductive, or corrosion-resistant equipment.

View More

Technical Specs

  • Item Cable and Hose Carrier
  • Type Uniflex(TM) Reinforced Nylon
  • Style Tube
  • Outside Width 5.75" / 146mm
  • Cavity Width 4.92" / 125mm
  • Cavity Height 1.42"/36.1mm
  • Link to Link Pitch 2.19"/55.6mm
  • Number of Links 27
  • Loop Length 19.84"/504.0mm
  • Loop Height 11.81"/300.0mm
  • Height 1.97" / 50mm
  • Length 5'
  • Bend Radius 4.92" / 125mm
  • Crossbar Material Nylon
  • Includes No Bracket Included
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products