Skip Content


Uniflex(TM),Open,Nylon,Width 121mm,5FT

  • Item # 2ATF8
  • My Part #
  • Mfr. Model # 0555.030.100.1605
  • Catalog Page # N/A
  • UNSPSC # 24141510
Uniflex(TM),Open,Nylon,Width 121mm,5FT close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $162.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your cables safe and organized in long and short distances with the Uniflex cable and hose carrier. The flexible, yet durable design features high-strength, glass fiber-reinforced nylon links for superior durability and impact-resistance. The links can be opened and closed easily. Use in applications requiring miniature, durable, lightweight, nonconductive, or corrosion-resistant equipment.

View More

Technical Specs

  • Item Cable and Hose Carrier
  • Type Uniflex(TM) Fiber Reinforced Nylon
  • Style Open
  • Outside Width 4.76" / 121mm
  • Cavity Width 3.94" / 100mm
  • Cavity Height 1.50"/38.1mm
  • Link to Link Pitch 2.19"/55.6mm
  • Number of Links 27
  • Loop Length 24.17"/614.0mm
  • Loop Height 14.57"/370.1mm
  • Height 1.97" / 50mm
  • Length 5'
  • Bend Radius 6.3" / 160mm
  • Crossbar Material Nylon
  • Includes No Bracket Included
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.