TP
KABELSCHLEPP

Mtg Bracket Set, Flexible Steel, 85mm

  • Item # 2ARZ8
  • My Part #
  • Mfr. Model # CF085 HF MB2
  • Catalog Page # N/A
  • UNSPSC # 24141510
Mtg Bracket Set, Flexible Steel, 85mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.98 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These standard brackets are designed for mounting the Conduflex® stainless steel flexible carrier (available separately), which helps provide optimum protection and flexibility for cables and hoses running in a non-linear path. The mounting brackets can be installed so that the mounting surface is on either the inside radius or the outside radius. They can also be interchanged with other bracket types, such as a standard bracket on one end and a cross flange bracket (available separately) on the other end.

View More

Technical Specs

  • Item Mounting Bracket Set
  • Type Conduflex(R) Flexible Steel
  • Style High Flange
  • Outside Width 3.35" / 85mm
  • Cavity Width 4.01" / 102mm
  • Cavity Height 1.50"/38.1mm
  • Height 3.35" / 85mm
  • For Use With CF085 Carrier
  • Includes Bracket
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.