TP
KABELSCHLEPP

Mtg Bracket, Microtrack(TM), Width 16mm

  • Item # 2ATE4
  • My Part #
  • Mfr. Model # 0130.10 MB2
  • Catalog Page # N/A
  • UNSPSC # 24141510
Mtg Bracket, Microtrack(TM), Width 16mm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Conveyors~Cable & Hose Carrier Systems


$3.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your cables safe and organized in long and short distances with the Uniflex cable and hose carrier. The flexible, yet durable design features high-strength, glass fiber-reinforced nylon links for superior durability and impact-resistance. The links can be opened and closed easily. Use in applications requiring miniature, durable, lightweight, nonconductive, or corrosion-resistant equipment.

View More

Technical Specs

  • Item Mounting Bracket Set
  • Type Microtrack(TM) Mini Nylon
  • Style Open
  • Outside Width 0.63" / 16mm
  • Cavity Width 0.39" / 10mm
  • Cavity Height 0.39"/9.9mm
  • Link to Link Pitch 0.51"/13mm
  • Height 0.49" / 12.5mm
  • Crossbar Material Nylon
  • For Use With 2AAP4,2AAP5,2ACB1,2ACB2
  • Includes Bracket
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None