Skip Content

TP
KABELSCHLEPP

Microtrack(TM),Open,Nylon,Width 26mm,1Ft

  • Item # 2AAP7
  • My Part #
  • Mfr. Model # 0130.20.0281
  • Catalog Page # N/A
  • UNSPSC # 24141510
Microtrack(TM),Open,Nylon,Width 26mm,1Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This KabelSchlepp high-strength cable carrier features glass fiber-reinforced nylon construction to help protect cables and hoses from damage. Use it in applications requiring miniature, durable, lightweight, nonconductive, or corrosion-resistant equipment. It allows fast cable laying by simply pulling/pressing the cables in.

View More

Technical Specs

  • Item Cable and Hose Carrier
  • Type Microtrack(TM) Mini
  • Style Open
  • Outside Width 1.02" / 26mm
  • Cavity Width 0.79" / 20mm
  • Cavity Height 0.39"/9.9mm
  • Link to Link Pitch 0.51"/13.0mm
  • Number of Links 23
  • Loop Length 4.49"/114.0mm
  • Loop Height 2.70"/68.6mm
  • Height 0.49" / 12.5mm
  • Length 1'
  • Bend Radius 1.1" / 28mm
  • Crossbar Material Nylon
  • Includes No Bracket Included
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.