Skip Content

TP
KABA SIMPLEX

Mechanical Push Button Lockset, 5 Button, Vandal Resistant, Lock Entry and Egress, Bright Brass

  • Item # 44ZY75
  • My Part #
  • Mfr. Model # EE1021B/EE1021B-03-41
  • Catalog Page # N/A
  • UNSPSC # 46171503
Push Button Lockset,1000,Nonhanded,Lever close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $979.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mechanical Push Button Lockset
  • Handle Type Lever
  • Function Lock Entry and Egress
  • Key Override Options Best and Equivalents (6 or 7 Pin)
  • Hand Nonhanded
  • Finish Bright Brass
  • Door Thickness 1-3/4"
  • Keypad 5 Button, Vandal Resistant
  • Backset 2-3/4"
  • Grade 1
  • ADA Compliant Yes
  • Fire Rated Yes
  • Case Material Steel
  • Series 1000
  • Outside Height 7-3/8"
  • Outside Width 3-1/8"
  • Outside Depth 3-13/16"
  • Inside Height 9"
  • Inside Width 3-1/4"
  • Inside Depth 2-3/8"
  • Latch Length 1/2"
  • Max. User Codes 1
  • Standards UL-Listed
  • Weather Resistant Yes
  • Manufacturers Warranty Length 3 yr.
  • Electrical/Mechanical Mechanical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.