Navigation Menu New

Access My Account, Order History, Lists and more here.

44ZY36 LLP1010-03-41 UNSPSC # 46171503

Tap image to zoom.

Roll over image to zoom.

Mechanical Push Button Lockset, Lever, Entry, None Key Override Options, Left

  • Item # 44ZY36
  • Mfr. Model # LLP1010-03-41
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Mechanical Push Button Lockset
  • Handle Type Lever
  • Function Entry
  • Key Override Options None
  • Hand Left
  • Finish Bright Brass
  • Door Thickness 1-3/4 in
  • Keypad 5 Button, Vandal Resistant
  • Backset 2-3/4 in
  • Grade 1
  • ADA Compliant Yes
  • Fire Rated Yes
  • Case Material Steel
  • Series 1000
  • Outside Height 7 3/8 in
  • Outside Width 3 1/8 in
  • Outside Depth 3 13/16 in
  • Inside Height 9 in
  • Inside Width 3 1/4 in
  • Inside Depth 2 3/8 in
  • Latch Length 1/2 in
  • Max. User Codes 1
  • Standards UL-Listed
  • Weather Resistant Yes
  • Manufacturers Warranty Length 3 yr
  • Electrical/Mechanical Mechanical
Back to Top