Navigation Menu New

Access My Account, Order History, Lists and more here.

44ZY27 5010BWL-744-41 UNSPSC # 46171503

Tap image to zoom.

Roll over image to zoom.

Grade 1, Exterior Trim for Exit Device

  • Item # 44ZY27
  • Mfr. Model # 5010BWL-744-41
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Outside Trim Type Lever
  • Item Mechanical Pushbutton Trim
  • Performance Heavy Duty
  • Series 5000
  • Fire Rated Yes
  • Color Dark Bronze
  • Finish Satin Brass
  • Fits Stile Width 4 1/2 in
  • For Door Thickness 1-3/4 in to 2-1/4 in
  • Application Exterior Trim for Exit Device
  • Overall Length 12 5/16 in
  • Overall Width 4 1/2 in
  • Grade 1
  • Standards UL-Listed
  • ADA Compliant Yes
  • Cylinder No
  • Includes Universal Mounting Plate
  • Fire Rating - Door Hardware 3 hr
  • Visual Indicator Message No Message
Back to Top