Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KABA

Mechanical Push Button Lockset, 5 Button, Vandal Resistant, Entry with Key Override, Satin Brass

  • Item# 5BB74
  • Mfr. Model# 5021-B-WL-04-41
  • Catalog Page# 2411
  • UNSPSC# 46171503
Mechanical Push Button Lockset, 5 Button, Vandal Resistant, Entry with Key Override, Satin Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $710.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows for up to 300 users and 9000 audit events. Operating temp.: -31° to 151°F. Key override; key-in lever cylinder (included) or SFIC cylinder (not included). Event audit trail provides a printable timedate-stamped log of all door activity. Features include audible low battery alert, timed relock, codes for 1-time use, antitamper function (invalid entry), and total user lockout codes. Lock can be programmed and audits downloaded via software and laptop PC (not included). All-metal keypad. Classstoreroom function requires no code for egress. Unique Lectro Belt eliminates wiring to or through the door. Retrofit standard ASA 161 door preps. Includes 4 AA batteries (180,000 cycles). Optional Door Reinforcer No. 2MDH1. 3-hr. UL Fire Rated; ADA Compliant.

View More

Technical Specs

  • Item Mechanical Push Button Lockset
  • Handle Type Winston Lever
  • Function Entry with Key Override
  • Key Override Options Best and Equivalents (6 or 7 Pin)
  • Hand Factory Left, Field Reversible
  • Finish Satin Brass
  • Door Thickness 1-3/8" to 2-1/4"
  • Keypad 5 Button, Vandal Resistant
  • Backset 2-3/4"
  • Grade 1
  • ADA Compliant Yes
  • Fire Rated 3 hr.
  • Case Material Solid Cast Zinc
  • Series 5000
  • Outside Height 8-7/8"
  • Outside Width 3-3/8"
  • Outside Depth 3-3/8"
  • Inside Height 8-7/8"
  • Inside Width 3-3/16"
  • Inside Depth 2-1/8"
  • Latch Length 1/2"
  • Max. User Codes 1
  • Standards ANSI/BHMA A156.2
  • Weather Resistant Yes
  • Includes Latch, Strike, Strike Plate and Box, Full Scale Template, Hardware For Thin and Thick Doors
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

5021-B-WL-04-41

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.