Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KABA

Mechanical Push Button Lockset, 5 Button, Vandal Resistant, Entry with Key Override, Satin Chrome

  • Item# 9LDD6
  • Mfr. Model# 5021XKWL26D41
  • Catalog Page# 2022
  • UNSPSC# 46171503
Mechanical Push Button Lockset, 5 Button, Vandal Resistant, Entry with Key Override, Satin Chrome close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $508.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides an alternative to traditional keyed locksets. Classroomstoreroom function, no code required for egress. No batteries, computers, or software required. UL Fire Rated. Fit ASA 161 preps.
Include ASA standard strikes.

View More

Technical Specs

  • Item Mechanical Push Button Lockset
  • Handle Type Winston Lever
  • Function Entry with Key Override
  • Key Override Options KABA Cylinder (KABA 90 Keyway) Included
  • Hand Factory Left, Field Reversible
  • Finish Satin Chrome
  • Door Thickness 1-3/8" to 2-1/4"
  • Keypad 5 Button, Vandal Resistant
  • Backset 2-3/4"
  • Grade 1
  • ADA Compliant Yes
  • Fire Rated 3 hr.
  • Case Material Solid Cast Zinc
  • Series 5000
  • Outside Height 8-7/8"
  • Outside Width 3-3/8"
  • Outside Depth 3-13/16"
  • Inside Height 8-7/8"
  • Inside Width 3-3/16"
  • Inside Depth 2-1/8"
  • Latch Length 1/2"
  • Max. User Codes 1
  • Standards ANSI/BHMA A156.2
  • Weather Resistant Yes
  • Includes Lock, Template, Manual, Required Installation Hardware, Additional KIL Tailpieces, Two Keys
  • Manufacturers Warranty Length 3 yr.
  • Electrical/Mechanical Mechanical
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Mechanical Push Button Lockset, 5 Button, Vandal Resistant, Entry with Key Override, Satin Chrome is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Poor design on the lower screw holes make this a difficult item to install on a pre-existing door. The handles are difficult to secure with the set screw placement as well. Once installed, the item works very well.
Date published: 2013-10-02
  • y_2017, m_3, d_21, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_9LDD6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.