TP
KABA POWER-PLEX

Electronic Locks, 2-3/4" Backset, Cylindrical, Satin Brass, 1/2" Latch Length, 1-3/4" Door Thickness

  • Item # 44ZY56
  • My Part #
  • Mfr. Model # P2031BLL-606-41
  • Catalog Page # N/A
  • UNSPSC # 46171503
Electronic Locks, 2-3/4" Backset, Cylindrical, Satin Brass, 1/2" Latch Length, 1-3/4" Door Thickness close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Keyless Access Locks~Electronic Keyless Access Control Locks


$968.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.36 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Locks
  • Function Storeroom
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Metal
  • Finish Satin Brass
  • Series 2000
  • Handle Type Lever
  • Door Thickness 1-3/4"
  • Key Override Options Best and Equivalents
  • Hand Nonhanded
  • Network Interface AL-DTM2
  • Outside Height 8-15/16"
  • Outside Width 3-5/16"
  • Outside Depth 3-3/16"
  • Inside Height 8-7/8"
  • Inside Width 3-1/4"
  • Inside Depth 2-1/4"
  • Latch Length 1/2"
  • Latch Front Size 1-1/8" X 2"
  • Backset 2-3/4"
  • Keypad Material Metal
  • Number of Keys 0
  • Timed Entry Allowance 1 to 99 sec.
  • Operating Temp. Range -31 Degrees to 130 Degrees F
  • Event Audit Trail 1000
  • Max. User Codes 100
  • Max. Proximity Range At Lock
  • Fire Rating Yes
  • ADA Compliant Yes
  • Grade 1
  • Standards UL Listed
  • Weather Resistant Yes
  • For Use With Commercial Doors
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

None