Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
KABA

Mechanical Push Button Lockset, 5 Button, Vandal Resistant, Entry with Key Override, Satin Chrome

  • Item # 4YF88
  • My Part #
  • Mfr. Model # 1021-B-26D-41
  • Catalog Page # 1970
  • UNSPSC # 46171503
Mechanical Push Button Lockset, 5 Button, Vandal Resistant, Entry with Key Override, Satin Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $415.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SIMPLEX® by KABA® mechanical access control lock provides an alternative to traditional keyed lockset. The mechanical pushbutton lock helps eliminate the problems and costs associated with issuing, controlling, and collecting keys and cards. Provides exterior access by combination, but allows free egress. Ideal for classroom and storeroom functions. 1 user code—requires no batteries, computers, or software. Heavy-duty cylindrical lock housing with cast front housing. Vandal-resistant keypad. Entry lock with key override.

View More

Technical Specs

  • Item Mechanical Push Button Lockset
  • Handle Type Knob
  • Function Entry with Key Override
  • Key Override Options Best and Equivalents (6 or 7 Pin)
  • Hand Factory Left, Field Reversible
  • Finish Satin Chrome
  • Door Thickness 1-3/8" to 2-1/4"
  • Keypad 5 Button, Vandal Resistant
  • Backset 2-3/4"
  • ADA Compliant No
  • Fire Rated 3 hr.
  • Case Material Zinc
  • Series 1000
  • Outside Height 7-3/8"
  • Outside Width 3-1/8"
  • Outside Depth 3-13/16"
  • Inside Height 9"
  • Inside Width 3-1/4"
  • Latch Length 1/2"
  • Max. User Codes 1
  • Standards ANSI 156.2
  • Weather Resistant Yes
  • Includes Lock, Template, Manual, Required Installation Hardware, Code Change Plug
  • Manufacturers Warranty Length 3 yr.
  • Electrical/Mechanical Mechanical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.