Skip Content

NC
KABA

Mechanical Push Button Exit Trim, 5 Button, Vandal Resistant, Entry with Key Override, Satin Brass

  • Item # 2ZV19
  • My Part #
  • Mfr. Model # 5010-XS-WL-04-41
  • Catalog Page # N/A
  • UNSPSC # 46171511
Mechanical Push Button Exit Trim, 5 Button, Vandal Resistant, Entry with Key Override, Satin Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $509.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mechanical Push Button Exit Trim
  • Handle Type Winston Lever
  • Function Entry with Key Override
  • Key Override Options KABA Cylinder (Schlage "C" Keyway) Included
  • Hand Factory Left, Field Reversible
  • Finish Satin Brass
  • Door Thickness 1-1/4" a 2-1/4"
  • Keypad 5 Button, Vandal Resistant
  • Grade 1
  • ADA Compliant Yes
  • Fire Rated 3 hr.
  • Case Material Solid Cast Zinc
  • Series 5000
  • Outside Height 12-5/16"
  • Outside Width 4-1/16"
  • Outside Depth 3-3/16"
  • Inside Height 8-7/8"
  • Inside Width 3-3/16"
  • Inside Depth 2-1/8"
  • Max. User Codes 1
  • Standards ANSI/BHMA A156.2
  • Weather Resistant Yes
  • Includes Lock, Template, Manual, Required Installation Hardware, Cylinder and Two Keys
  • Manufacturers Warranty Length 3 yr.
  • Electrical/Mechanical Mechanical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.